Grade 2 Classroom Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Bronze Finish, Non-handed

  • Mfr # MK17-TA-10-IC

  • Zoro # G809948777


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Bronze
Lockset Grade
Grade 2
Material
Bronze
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Cylinder Type
SFIC Prep Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK17-TA-10-IC
Zoro #
G809948777
UPC #
197163141371
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width (In.)
3.5 in
Length (In.)
7.5 in

Details

Lockset Finish
Satin Bronze
Lockset Grade
Grade 2
Material
Bronze
Lockset Cylinder Type
SFIC Prep Less Core
Features
Classroom
Item
Cylindrical Lock
Fire Rated
3 Hours {A}
Door Handing
Non-handed

Description

Grade 2 Classroom Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Bronze Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.