Zoro Homepage

Grade 2 Cylindrical Latch, Passage Function, Non-keyed, Sierra Lever, 3-11/32-in Rose Diameter, Remo

  • Mfr # MLX01-SR-03

  • Zoro # G509948244


product price: $81.55
/ea
Free Shipping & Returns

Key Features

For Use With
MLX Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Finish
Bright Brass
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLX01-SR-03
Zoro #
G509948244
UPC #
197163107742
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Length
7.5 in
Depth
3.875 in
Width
6.875 in

Details

For Use With
MLX Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Finish
Bright Brass
Item
Cylindrical Lock
Material
Metal
Fire Rated
3 Hours {A}
Net Weight
4.4 lb
Cylinder Core Type
Non-keyed
Door Handing
Non-Handed

Description

Grade 2 Cylindrical Latch, Passage Function, Non-keyed, Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Bright Brass Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.