Grade 2 Cylindrical Lock, Classroom Function, FSIC Less Core, Sierra Lever, 3-11/32 in. Ros
- Mfr # MLX87-SR-26D-SIC
- Zoro # G614538576
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Handle Length
7.5
Width
6.875
series
MLX Series Grade 2 Cylindrical Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLX87-SR-26D-SIC
- Zoro #
- G614538576
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- MLX Series Grade 2 Cylindrical Lever Locks
Dimensions
- Handle Length
- 7.5
- Width
- 6.875
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.