
Grade 2 Cylindrical Lock, Entrance Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose Di
Mfr # MLX81-SR-03
Zoro # G109953877
product price:Â $95.75
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Brass
Length
7.5 in
Cylinder Core Type
Key in Lever Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MLX81-SR-03
Zoro #
G109953877
UPC #
197163107674
Country of Origin
Korea, Republic of
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
7.5 in
Width
6.875 in
Details
Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Cylinder Core Type
Key in Lever Cylinder
Weight
4.4 lb
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Material
Metal
Description
Grade 2 Cylindrical Lock, Entrance Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Bright Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.