Zoro Homepage

Grade 2 Cylindrical Lock, Entrance Function, Non-keyed, Rigid Sierra Lever, 3-11/32-in Rose Diameter

  • Mfr # MLX11-SR-03

  • Zoro # G809953832


product price: $95.75
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Brass
Weight
4.4 lb
Width
6.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLX11-SR-03
Zoro #
G809953832
UPC #
197163107728
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
6.875 in
Length
7.5 in

Details

Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Weight
4.4 lb
Material
Metal
Cylinder Core Type
Non-keyed
Type
Cylindrical Lock
Fire Rated
3 Hours {A}

Description

Grade 2 Cylindrical Lock, Entrance Function, Non-keyed, Rigid Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Bright Brass Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.