Grade 2 Cylindrical Lock, Entrance Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose D

  • Mfr # MLX81-SR-26D-SIC

  • Zoro # G709953888


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Width
6.875 in
Weight
4.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLX81-SR-26D-SIC
Zoro #
G709953888
UPC #
197163107650
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
6.875 in
Length
7.5 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Weight
4.4 lb
Fire Rated
3 Hours {A}
Cylinder Core Type
Schlage FSIC Less Core
Material
Metal
Type
Cylindrical Lock

Description

Grade 2 Cylindrical Lock, Entrance Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Accepts Schlage LFIC Cylinder, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.