Zoro Homepage

Grade 2 Cylindrical Lock, Entrance Function, SFIC Prep Less Core, Rigid Sierra Lever, 3-11/32in Ros

  • Mfr # MLX11-SR-03-IC

  • Zoro # G016476032


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Width
6.88 in
Lockset Finish
Bright Brass
Lockset Grade
Grade 2
Series
MLX
Height
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLX11-SR-03-IC
Zoro #
G016476032
UPC #
197163378906
Country of Origin
Japan

Dimensions

Width
6.88 in
Height
3.88 in
Required Door Thickness
1-3/8 to 1-3/4
Length
7-1/2 in

Details

Lockset Finish
Bright Brass
Lockset Grade
Grade 2
Series
MLX
Keyway Type
SFIC Prep Less Core
Material
VARIES
Backset
2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.