Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Rigid Sierra Lever, 3-11/32in

  • Mfr # MLX12-SR-03

  • Zoro # G216469889


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Width
6.88 in
Series
MLX
Keyway Type
Key-in-Lever Cylinder
Length
7-1/2 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLX12-SR-03
Zoro #
G216469889
UPC #
197163378913
Country of Origin
Japan

Dimensions

Width
6.88 in
Length
7-1/2 in
Height
3.88 in
Required Door Thickness
1-3/8 to 1-3/4

Details

Series
MLX
Keyway Type
Key-in-Lever Cylinder
Backset
2-3/4 in
Lockset Finish
Bright Brass
Lockset Grade
Grade 2
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.