Zoro Homepage

Grade 2 Cylindrical Lock, Storeroom Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose

  • Mfr # MLX82-SR-26D-SIC

  • Zoro # G809952026


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Weight
4.4 lb
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLX82-SR-26D-SIC
Zoro #
G809952026
UPC #
197163107629
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Length
7.5 in
Width
6.875 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Weight
4.4 lb
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Cylinder Core Type
Schlage FSIC Less Core
Material
Metal

Description

Grade 2 Cylindrical Lock, Storeroom Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Accepts Schlage LFIC Cylinder, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.