Zoro Homepage

Grade 2 Cylindrical Lock, Storeroom Function, SFIC Prep Less Core, Rigid Sierra Lever, 3-11/32

  • Mfr # MLX12-SR-BSP-IC

  • Zoro # G214538457


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Black Suede Powder Coat
Length
7.5
Width
6.875
Color
Black Suede Powder Coat
series
MLX Series Grade 2 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLX12-SR-BSP-IC
Zoro #
G214538457
UPC #
-
Country of Origin
United States

Dimensions

Length
7.5
Width
6.875

Details

Lockset Finish
Black Suede Powder Coat
Color
Black Suede Powder Coat
series
MLX Series Grade 2 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.