
Grade 2 Cylindrical Lock, Storeroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32in Rose Dia
Mfr # MLX82-SR-03-IC
Zoro # G716469891
product price: $97.59
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Height
3.88 in
Series
MLX
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLX82-SR-03-IC
Zoro #
G716469891
UPC #
197163378937
Country of Origin
Japan
Dimensions
Height
3.88 in
Required Door Thickness
1-3/8 to 1-3/4
Length
7-1/2 in
Width
6.88 in
Details
Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Series
MLX
Material
VARIES
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.