
Grade 2 Double Cylinder Communicating Cylindrical Lock, Tudor Knob, Conventional Cylinder, Satin Chr
Mfr # MK31-TA-26D
Zoro # G109948668
product price: $169.78
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Lockset Grade
Grade 2
Material
Brass, Bronze
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Cylinder Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK31-TA-26D
Zoro #
G109948668
UPC #
197163141333
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length (In.)
7.5 in
Width (In.)
3.5 in
Details
Lockset Finish
Satin Chrome
Lockset Grade
Grade 2
Material
Brass, Bronze
Lockset Cylinder Type
Conventional Cylinder
Item
Cylindrical Lock
Fire Rated
3 Hours {A}
Features
Double Cylinder Communicating
Door Handing
Non-handed
Description
Grade 2 Double Cylinder Communicating Cylindrical Lock, Tudor Knob, Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.