
Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Bronze Finish, Non-handed
Mfr # MK01-TA-10
Zoro # G809948722
product price:Â $77.85
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Lockset Finish
Satin Bronze
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
3.5 in
Features
Passage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK01-TA-10
Zoro #
G809948722
UPC #
197163141739
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
3.5 in
Length
7.5 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Bronze
Features
Passage
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Material
Bronze
For Use With
MK Series Grade 2 Cylindrical Knob Locks
Door Handing
Non-handed
Description
Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.