Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed

  • Mfr # MK01-TA-15

  • Zoro # G909948806


product price:  $73.59
/ea

Key Features

Lockset Grade
Grade 2
Lockset Finish
Satin Nickel
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
7.5 in
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK01-TA-15
Zoro #
G909948806
UPC #
197163141715
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Length
7.5 in
Width
3.5 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Nickel
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Door Handing
Non-handed
Type
Cylindrical Lock
For Use With
MK Series Grade 2 Cylindrical Knob Locks
Features
Passage

Description

Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.