
Grade 2 Storeroom Cylindrical Lock, Sierra Lever, SFIC Less Core, Bright Chrome Finish, Non-handed
Mfr # RL12-SR-26-IC
Zoro # G209952541
product price:Â $77.95
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Chrome
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RL12-SR-26-IC
Zoro #
G209952541
UPC #
197163141012
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
7.25 in
Width
6.75 in
Details
Lockset Grade
Grade 2
Lockset Finish
Bright Chrome
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Weight
3.4 lb
Features
Classroom
Type
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Description
Grade 2 Storeroom Cylindrical Lock, Sierra Lever, SFIC Less Core, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.