Grade 2 Storeroom Cylindrical Lock, Tudor Knob, Conventional Less Cylinder, Satin Nickel Finish

  • Mfr # MK12-TA-15-LC

  • Zoro # G714533334


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Nickel
Width (In.)
3.5
Color
Satin Nickel
Outside Depth
2.625
Length (In.)
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK12-TA-15-LC
Zoro #
G714533334
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
3.5
Outside Depth
2.625
Length (In.)
7.5

Details

Lockset Finish
Satin Nickel
Color
Satin Nickel
series
MK Series Grade 2 Cylindrical Knob Locks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.