Shop ARROW LOCK
See all product information
Create Account
Grade 2 Storeroom Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Bronze Finish, Non-handed
- Mfr # MK12-TA-10-IC
- Zoro # G009948836
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Bronze
Lockset Grade
Grade 2
Material
Bronze
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Cylinder Type
SFIC Prep Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK12-TA-10-IC
- Zoro #
- G009948836
- UPC #
- 197163141456
- Country of Origin
- Mexico
- Lockset Finish
- Satin Bronze
- Lockset Grade
- Grade 2
- Material
- Bronze
- Lockset Cylinder Type
- SFIC Prep Less Core
- Door Handing
- Non-handed
- Item
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
- Features
- Storeroom
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width (In.)
- 3.5 in
- Length (In.)
- 7.5 in
Description
Grade 2 Storeroom Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.