
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Oil-Rubbed
Mfr # MK11-BD-10B-LC
Zoro # G809948685
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Oil-Rubbed Bronze
Lockset Grade
Grade 2
Material
Bronze
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Cylinder Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK11-BD-10B-LC
Zoro #
G809948685
UPC #
197163141647
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width (In.)
3.5 in
Length (In.)
7.5 in
Details
Lockset Finish
Oil-Rubbed Bronze
Lockset Grade
Grade 2
Material
Bronze
Lockset Cylinder Type
Less Cylinder
Item
Cylindrical Lock
Door Handing
Non-handed
Fire Rated
3 Hours {A}
Features
Turn-Pushbutton Entrance
Description
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Ball Knob, Conventional Less Cylinder, Oil-Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.