Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Darrin Knob, Conventional Cylinder, Bright Bras

  • Mfr # MK11-DD-03

  • Zoro # G714533426


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Outside Depth
2.625
Width (In.)
3.5
Color
Bright Brass
Length (In.)
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK11-DD-03
Zoro #
G714533426
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
2.625
Width (In.)
3.5
Length (In.)
7.5

Details

Lockset Finish
Bright Brass
Color
Bright Brass
series
MK Series Grade 2 Cylindrical Knob Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.