
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Darrin Knob, Conventional Cylinder, Satin Bronze
Mfr # MK11-DD-10
Zoro # G509948770
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Bronze
Lockset Grade
Grade 2
Material
Bronze
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Cylinder Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK11-DD-10
Zoro #
G509948770
UPC #
197163141609
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length (In.)
7.5 in
Width (In.)
3.5 in
Details
Lockset Finish
Satin Bronze
Lockset Grade
Grade 2
Material
Bronze
Lockset Cylinder Type
Conventional Cylinder
Item
Cylindrical Lock
Door Handing
Non-handed
Features
Turn-Pushbutton Entrance
Fire Rated
3 Hours {A}
Description
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Darrin Knob, Conventional Cylinder, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.