
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key
Mfr # RL11-SR-26-CS
Zoro # G809953818
product price:Â $78.62
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Chrome
Fire Rated
3 Hours {A}
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RL11-SR-26-CS
Zoro #
G809953818
UPC #
197163141067
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
6.75 in
Length
7.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Bright Chrome
Fire Rated
3 Hours {A}
Cylinder Core Type
Conventional Cylinder
Weight
3.4 lb
Features
Turn-Pushbutton Entrance
Type
Cylindrical Lock
Material
Brass, Bronze
Description
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.