Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, Conventional Cylinder, Satin Bronze

  • Mfr # MK11-TA-10

  • Zoro # G316469710


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/8 to 1-3/4
Width (In.)
3-1/2 in
Keyway Type
Conventional Cylinder
Height
2.63 in
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK11-TA-10
Zoro #
G316469710
UPC #
197163378234
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Width (In.)
3-1/2 in
Height
2.63 in
Length (In.)
7-1/2 in

Details

Keyway Type
Conventional Cylinder
Item
Cylindrical Lock
Grade
Grade 2
Material
Bronze
Backset
2-3/4 in
Lockset Finish
Satin Bronze
Series
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.