Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, Conventional Cylinder Schlage C Keyw

  • Mfr # MK11-TA-05A-CS

  • Zoro # G816469715


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
7-1/2 in
Keyway Type
Schlage C Keyway
Lockset Finish
Antique Brass
Required Door Thickness
1-3/8 to 1-3/4
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK11-TA-05A-CS
Zoro #
G816469715
UPC #
197163378227
Country of Origin
Japan

Dimensions

Length (In.)
7-1/2 in
Required Door Thickness
1-3/8 to 1-3/4
Height
2.63 in
Width (In.)
3-1/2 in

Details

Keyway Type
Schlage C Keyway
Lockset Finish
Antique Brass
Grade
Grade 2
Backset
2-3/4 in
Material
Brass
Item
Cylindrical Lock
Series
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.