
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, Conventional Less Cylinder, Antique B
Mfr # MK11-TA-05A-LC
Zoro # G909948844
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Antique Brass
Lockset Grade
Grade 2
Material
Brass
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Cylinder Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK11-TA-05A-LC
Zoro #
G909948844
UPC #
197163141562
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width (In.)
3.5 in
Length (In.)
7.5 in
Details
Lockset Finish
Antique Brass
Lockset Grade
Grade 2
Material
Brass
Lockset Cylinder Type
Less Cylinder
Features
Turn-Pushbutton Entrance
Fire Rated
3 Hours {A}
Item
Cylindrical Lock
Door Handing
Non-handed
Description
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, Conventional Less Cylinder, Antique Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.