Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, SFIC Less Core, Dark Oxidized Bronze

  • Mfr # MK11-TA-10BE-IC

  • Zoro # G316469734


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Length (In.)
7-1/2 in
Lockset Finish
Dark Oxidized Satin Bronze
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK11-TA-10BE-IC
Zoro #
G316469734
UPC #
197163378241
Country of Origin
Japan

Dimensions

Length (In.)
7-1/2 in
Width (In.)
3-1/2 in
Height
2.63 in
Required Door Thickness
1-3/8" to 1-3/4"

Details

Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Lockset Finish
Dark Oxidized Satin Bronze
Grade
Grade 2
Material
Bronze
Item
Cylindrical Lock
Series
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.