
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Brass Finish,
Mfr # MK11-TA-04-IC
Zoro # G716469785
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Grade
Grade 2
Lockset Finish
Satin Brass
Length (In.)
7-1/2 in
Keyway Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK11-TA-04-IC
Zoro #
G716469785
UPC #
197163378210
Country of Origin
Japan
Dimensions
Length (In.)
7-1/2 in
Width (In.)
3-1/2 in
Height
2.63 in
Required Door Thickness
1-3/8 to 1-3/4
Details
Backset
2-3/4 in
Grade
Grade 2
Lockset Finish
Satin Brass
Keyway Type
SFIC Prep Less Core
Series
Brass
Material
Brass
Item
Cylindrical Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.