HK Series Grade 1 Cylindrical Knob Locks
Mfr # HK12-BB-10BP
Zoro # G610071497
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Bronze Clear Coated
Material
Bronze
Lockset Cylinder Type
Conventional Cylinder
Door Handing
Non-handed
Includes
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK12-BB-10BP
Zoro #
G610071497
UPC #
197163300785
Country of Origin
China
Dimensions
Width (In.)
5
Length (In.)
7.625
Details
Lockset Finish
Satin Bronze Clear Coated
Material
Bronze
Lockset Cylinder Type
Conventional Cylinder
Door Handing
Non-handed
Includes
Cylindrical Lock
Color
Satin Bronze Clear Coated
Description
The HK series Grade 1 Cylindrical Knob lock is designed and tested for the most robust applications for Grade 1 knob locksets. Certified to BHMA Grade 1 it is the worry free solution when a Grade 1 knob lock is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.