Zoro Homepage

Knob Lockset, Mechanical, Classroom

  • Mfr # RK17BD 32D

  • Zoro # G2525299


product price: $40.69
/ea

Key Features

Lockset Finish
Satin Stainless Steel
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK17BD 32D
Zoro #
G2525299
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
2 3/4 in
Strike Plate Lip Length
2 1/4 in

Details

Lockset Finish
Satin Stainless Steel
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Keyway Type
Arrow A
Key Type
Keyed Alike
Series
RK
Key Material
Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
ADA Compliant
Yes
Pins
2
Item
Door Lockset
Strike Type
Full Lip
Strike Dim.
4-7/8 in x 1-1/4 in
Ligature Resistant
No
Style
Ball
Knob Material
Wrought Brass
Location Type
Commercial
Number of Keys
2
For Use With
Wood or Metal Doors
Standards
ANSI, UL Listed, UL and cUL Listed
Includes
Mounting Hardware
Lockset Fire Rating
3 hr
Lockset Performance Strength
Medium Duty
Number of Pins
6 or 7
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Ball
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F84
Includes Hardware
Hardware Included
Fire Rating
3 hr
Application
Commercial
ANSI Grade
2
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
2
Knob/Handle Material
Wrought Brass
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Stainless Steel
Visual Indicator Location
Inside/Outside

Description

Knob Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.