Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Entrance/Office

  • Mfr # MK11TA 26D

  • Zoro # G2524477


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK11TA 26D
Zoro #
G2524477
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
AR1
Key Type
Keyed Different
Series
MK
Key Material
Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Includes
Mounting Hardware
Style
Round
Location Type
Commercial
Lockset Fire Rating
3 hr
Pins
5
Number of Keys
2
Knob Material
Wrought Brass
Strike Type
T-Strike
Standards
ANSI/BHMA A156.2, CUL, FF-H-106C, UL Listed
Item
Door Lockset
Strike Dim.
2-3/4 in x 1-1/8 in
For Use With
Wood or Metal Doors
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
ADA Compliant
No
Number of Pins
6 or 7
Mortise/Cylindrical
Cylindrical
Lockset Function ANSI Code
F109
ANSI Grade
2
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Push Button
Includes Hardware
Hardware Included
Lockset Style
Tudor
Hand Orientation
Non-Handed
Knob/Handle Material
Wrought Brass
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Location
Inside/Outside

Description

Knob Lockset,Mechanical,Entrance/Office

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.