Zoro Homepage

Knob Lockset, Mechanical, Passage

  • Mfr # MK01BD 3

  • Zoro # G2524608


product price: $74.99
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK01BD 3
Zoro #
G2524608
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Bright Brass
Keyway Type
None
Standards
ANSI/BHMA A156.2, CUL, FF-H-106C, UL Listed
ADA Compliant
No
Lockset Fire Rating
3 hr
Style
Ball
Pins
0
Includes
Latch, Strike
Number of Keys
0
Item
Door Lockset
Lockset Performance Strength
Heavy Duty
Knob Material
Wrought Brass
Backset
2 3/8 in
Strike Type
T-Strike
Series
MK
Ligature Resistant
No
Strike Dim.
2-3/4 in x 1-1/8 in
Location Type
Commercial
For Use With
Wood or Metal Doors
Electrical/Mechanical
Mechanical
Number of Pins
6 or 7
Mortise/Cylindrical
Cylindrical
Application
Commercial
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Ball
Knob/Handle Material
Wrought Brass
ANSI/BHMA Finish
Bright Brass, Clear Coated
Visual Indicator Location
Inside/Outside
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F75
ANSI Grade
2

Description

Knob Lockset,Mechanical,Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.