Zoro Homepage

Knob Lockset, Mechanical, Storeroom

  • Mfr # MK12TA 26D IC

  • Zoro # G2524678


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK12TA 26D IC
Zoro #
G2524678
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Lip Length
1 1/4 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Keyway Type
SFIC
Key Type
Keyed Different
Series
MK
Key Material
Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Includes
Latch, Strike
Strike Dim.
2-3/4 in x 1-1/8 in
Number of Keys
1
Location Type
Commercial
ADA Compliant
No
For Use With
Wood or Metal Doors
Knob Material
Wrought Brass
Standards
ANSI/BHMA A156.2, CUL, FF-H-106C, UL Listed
Style
Round
Lockset Fire Rating
3 hr
Strike Type
T-Strike
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Pins
6/7
Item
Door Lockset
Number of Pins
6 or 7
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
Tudor
Lockset Function ANSI Code
F86
Visual Indicator Location
Inside/Outside
Latch Bolt/Dead Bolt
Latch Bolt
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
ANSI Grade
2
Hand Orientation
Non-Handed
Knob/Handle Material
Wrought Brass
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Performance Grade
1
Application
Commercial

Description

Knob Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.