Zoro Homepage

Knob Lockset, Mechanical, Storeroom

  • Mfr # RK12BD 3 CS

  • Zoro # G2525332


product price: $42.69
/ea

Key Features

Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK12BD 3 CS
Zoro #
G2525332
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
2 1/4 in
Strike Plate Width
2 3/4 in

Details

Lockset Finish
Bright Brass
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Keyway Type
Arrow A
Key Type
Keyed Alike
Series
RK
Key Material
Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Standards
ANSI, UL Listed, UL and cUL Listed
Location Type
Commercial
For Use With
Wood or Metal Doors
Lockset Performance Strength
Medium Duty
ADA Compliant
Yes
Ligature Resistant
No
Strike Type
Full Lip
Item
Door Lockset
Pins
2
Strike Dim.
4-7/8 in x 1-1/4 in
Style
Ball
Includes
Mounting Hardware
Knob Material
Wrought Brass
Number of Keys
2
Lockset Fire Rating
3 hr
Number of Pins
6 or 7
Cylinder Core Type
Interchangeable Core Cylinder
Performance Grade
2
Lockset Function ANSI Code
F86
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Wrought Brass
ANSI Grade
2
Lockset Style
Ball
ANSI/BHMA Finish
Bright Brass, Clear Coated
Visual Indicator Location
Inside/Outside
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Application
Commercial
Fire Rating
3 hr
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant

Description

Knob Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.