Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # MLX87-SR-26D-IC

  • Zoro # G609616241


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLX87-SR-26D-IC
Zoro #
G609616241
UPC #
00197163089659
Country of Origin
United States

Dimensions

Required Door Thickness
2 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
SR Sierra
Lockset Finish
Zinc Dichromate
Keyway Type
Schlage CS
Key Type
Not Keyed
Location Type
Commercial
Key Material
Brass
Strike Type
ANSI
ADA Compliant
Yes
Cylinder Core Type
Schlage CS Keyway; SFIC; SIC
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA, CULFF-H-106C, UL Listed
Ligature Resistant
No
Number of Pins
6
Item
Door Lockset
Features
Freewheeling Lever
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Number of Keys
2
Strike Dim.
4 7/8 in
Fire Rating - Door Hardware
3 hr
For Use With
Label Single Swinging Doors
Locking/Unlocking Access - Outside
Keyway
Performance Grade
2
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
2
Lockset Type
Mechanical
Fire Rating
3 hr
Application
Commercial, Hotels, Office, Restaurants
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
SR Sierra
Knob/Handle Material
Wrought Brass
Lockset Function ANSI Code
F84

Description

Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.