Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # RL11SR 26D

  • Zoro # G8696807


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL11SR 26D
Zoro #
G8696807
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
RL Angled
Lockset Finish
Satin Chrome
Keyway Type
Arrow A
Key Type
Keyed Alike
ADA Compliant
Yes
Features
Finishes and Functions, THERL Series Has Been Enhanced to Offer Removable Through Bolts and A Wide Variety of Designs
Location Type
Commercial
Includes
Hardware
Handle Material
Zinc
Mortise/Cylindrical
Cylindrical
Strike Type
Full Lip
Cylinder Core Type
Interchangeable Core Cylinder
Series
RL
Key Material
Brass
Number of Keys
2
Item
Door Lockset
Lockset Fire Rating
3 hr
For Use With
Wood, Steel Doors
Backset
2 3/4 in
Lockset Performance Strength
Medium Duty
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Pins
6 or 7
Ligature Resistant
No
Standards
ANSI, UL Listed
Finish
Satin Chrome
Keying
Keyed Different
Fire Rated
3 hr.
Grade
2
Visual Indicator Message
No Message
Function
Entry
Pins
6
Cylinder
Yes
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Performance Grade
2
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
2
Lockset Style
RL Rose
Application
Commercial, Multiple Family Residential
Lockset Function ANSI Code
F109
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever, Medium Duty, Lockset Function Entrance, Style Angled, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 2, Series RL, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6, Required Door Thickness 1-3/4 In., Keyway Type AR1, Keying Keyed Different, Key Material Brass/Nickel Silver, Number of Keys 2, For Use With Wood, Steel Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.