Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # RL02SR 26D

  • Zoro # G8696791


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL02SR 26D
Zoro #
G8696791
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
Series
RL
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Lever
For Use With
Wood, Steel Doors
Handle Material
Zinc
ADA Compliant
Yes
Lockset Finish
Satin Chrome
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Performance Strength
Medium Duty
Lockset Fire Rating
3 hr
Strike Type
Full Lip
Lockset Grade
2
Mortise / Cylindrical
Cylindrical
Features
Finishes and Functions, THERL Series Has Been Enhanced to Offer Removable Through Bolts and A Wide Variety of Designs
Style
RL Angled
Fire Rated
3 hr.
Standards
ANSI, UL Listed
Key Material
Brass
Number of Pins
6 or 7
Number of Keys
2
Keyway Type
Arrow A
Visual Indicator Message
No Message
Key Type
Keyed Alike
Function
Privacy
Cylinder
Not Included
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Multiple Family Residential
Lockset Function ANSI Code
F76A
ANSI Grade
2
Performance Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Zinc
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Push Button
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Includes Core
Core Not Included
Lockset Style
RL Rose

Description

Lever, Medium Duty, Lockset Function Privacy, Style Angled, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 2, Series RL, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Required Door Thickness 1-3/4 In., For Use With Wood, Steel Doors, Features THERL Series Has Been Enhanced to Offer Removable Through Bolts and A Wide Variety of Designs, Finishes and Functions, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.