Zoro Homepage

Lever Lockset, Mechanical, Privacy

  • Mfr # MLX02-SR-26D

  • Zoro # G609616050


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLX02-SR-26D
Zoro #
G609616050
UPC #
00197163089482
Country of Origin
United States

Dimensions

Required Door Thickness
2 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Style
SR Rigid Sierra
Lockset Finish
Zinc Dichromate
Keyway Type
Schlage CS
Key Type
Not Keyed
Location Type
Commercial
Number of Keys
2
Cylinder Core Type
Schlage CS Keyway; SFIC; SIC
Ligature Resistant
No
Features
Freewheeling Lever
Standards
ANSI/BHMA, CULFF-H-106C, UL Listed
Strike Type
ANSI
Key Material
Brass
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Item
Door Lockset
Backset
2 3/4 in
ADA Compliant
Yes
Strike Dim.
4 7/8 in
For Use With
Label Single Swinging Doors
Fire Rating - Door Hardware
3 hr
Application
Commercial, Hotels, Office, Restaurants
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
2
ANSI Grade
2
Lockset Function ANSI Code
F75
Fire Rating
3 hr
Lockset Style
SR Sierra
Knob/Handle Material
Wrought Brass
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Push Button

Description

Lever Lockset,Mechanical,Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.