Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.2

  • Mfr # RL12SR 26D CS

  • Zoro # G8696834


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL12SR 26D CS
Zoro #
G8696834
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
RL Angled
Lockset Finish
Satin Chrome
Keyway Type
Arrow A
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Location Type
Commercial
Includes
Hardware
Strike Dim.
1-1/4 in x 4-7/8 in
Cylinder Core Type
Interchangeable Core Cylinder
Key Material
Brass
Lockset Fire Rating
3 hr
Series
RL
For Use With
Wood, Steel Doors
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Features
Finishes and Functions, THERL Series Has Been Enhanced to Offer Removable Through Bolts and A Wide Variety of Designs
Number of Keys
2
ADA Compliant
Yes
Strike Type
Full Lip
Backset
2 3/4 in
Handle Material
Zinc
Ligature Resistant
No
Fire Rated
3 hr.
Finish
Satin Chrome
Keying
Keyed Different
Standards
ANSI, UL Listed
Grade
2
Number of Pins
6 or 7
Visual Indicator Message
No Message
Pins
6 1/9
Function
Storeroom
Cylinder
Yes
Includes Core
Core Not Included
Lockset Function ANSI Code
F86
Fire Rating
3 hr
Application
Commercial, Multiple Family Residential
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
RL Rose
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Lockset Type
Mechanical
ANSI Grade
2
Hand Orientation
Non-Handed
Knob/Handle Material
Zinc

Description

Lever, Medium Duty, Lockset Function Storeroom, Style Angled, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 2, Series RL, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6 1/9, Required Door Thickness 1-3/4 In., Keyway Type C, Keying Keyed Different, Key Material Brass/Nickel Silver, Number of Keys 2, For Use With Wood, Steel Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.