Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # MLX12-SR-26D-CS

  • Zoro # G909615890


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLX12-SR-26D-CS
Zoro #
G909615890
UPC #
00197163089536
Country of Origin
United States

Dimensions

Required Door Thickness
2 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
SR Rigid Sierra
Lockset Finish
Zinc Dichromate
Keyway Type
Schlage CS
Key Type
Keyed Different
Backset
2 3/4 in
Number of Pins
6
Standards
ANSI/BHMA, CULFF-H-106C, UL Listed
Item
Door Lockset
Cylinder Core Type
Schlage CS Keyway; SFIC; SIC
Features
Freewheeling Lever
Location Type
Commercial
Key Material
Brass
Strike Dim.
4 7/8 in
Ligature Resistant
No
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Strike Type
ANSI
Lockset Fire Rating
3 hr
Fire Rating - Door Hardware
3 hr
For Use With
Label Single Swinging Doors
Lockset Function ANSI Code
F86
Performance Grade
2
Lockset Type
Mechanical
Application
Commercial, Hotels, Office, Restaurants
Fire Rating
3 hr
Hand Orientation
Non-Handed
Knob/Handle Material
Wrought Brass
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
SR Sierra
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.