Zoro Homepage

Lever Lockset, Mechanical, Storeroom

  • Mfr # MLX82-SR-26D

  • Zoro # G009616261


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLX82-SR-26D
Zoro #
G009616261
UPC #
00197163089628
Country of Origin
United States

Dimensions

Required Door Thickness
2 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
SR Sierra
Lockset Finish
Zinc Dichromate
Keyway Type
Schlage CS
Key Type
Keyed Different
ADA Compliant
Yes
Ligature Resistant
No
Standards
ANSI/BHMA, CULFF-H-106C, UL Listed
Location Type
Commercial
Item
Door Lockset
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Features
Freewheeling Lever
Lockset Fire Rating
3 hr
Number of Keys
2
Key Material
Brass
Backset
2 3/4 in
Strike Dim.
4 7/8 in
Strike Type
ANSI
Cylinder Core Type
Schlage CS Keyway; SFIC; SIC
Fire Rating - Door Hardware
3 hr
For Use With
Label Single Swinging Doors
Lockset Function ANSI Code
F86
Application
Commercial, Hotels, Office, Restaurants
Knob/Handle Material
Wrought Brass
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
SR Sierra
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Performance Grade
2
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.