Zoro Homepage

Lever Lockset, Mechanical, Storeroom

  • Mfr # QL12-SR-03-IC

  • Zoro # G209616214


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL12-SR-03-IC
Zoro #
G209616214
UPC #
00197163089697
Country of Origin
United States

Dimensions

Required Door Thickness
2 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
SR Sierra
Lockset Finish
Zinc Dichromate
Keyway Type
Schlage CS
Key Type
Keyed Alike
Features
Non-Handed
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Key Material
Brass
Cylinder Core Type
Schlage CS Keyway; SFIC; SIC
Item
Door Lockset
Strike Type
ANSI
Backset
2 3/4 in
Strike Dim.
4 7/8 in
Standards
ANSI/BHMA A156.2, CUL, UL Listed
Lockset Fire Rating
3 hr
Number of Keys
2
ADA Compliant
Yes
Location Type
Commercial
Number of Pins
6
For Use With
Label Single Swinging Doors
Fire Rating - Door Hardware
3 hr
Application
Commercial
Hand Orientation
Non-Handed
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
Visual Indicator Message
Open/Closed
Lockset Style
SR Sierra
Knob/Handle Material
Wrought Brass
Lockset Function ANSI Code
F86
ANSI Grade
1
ANSI/BHMA Finish
Bright Brass, Clear Coated
Performance Grade
1
Visual Indicator Location
Inside/Outside
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.