Lever, Satin Chrome, S1100/S1200 Series
Mfr # SRX82 26D IC
Zoro # G2727748
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Style
Lever
Type
Lever
Finish
Satin Chrome
Grade
1
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRX82 26D IC
Zoro #
G2727748
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Fits Stile Width
3 1/2 in
Overall Length
4 3/4 in
Overall Width
3 3/8 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
4 3/4 in
Description
Lever, Mechanical Exit Device Trim, Medium Duty, Door Handing Field Reversible, S1100/S1200 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Storeroom, Overall Length 4 3/4 in, Overall Width 3 3/8 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Lever, Features Key Locks and Unlocks Prepped for Small Format IC/Less Core, SFIC Keyway, Cylinder Single, Type Lever, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.