Zoro Homepage

Lockset, Mechanical, Entrance/Office

  • Mfr # GL81SR 26D

  • Zoro # G2524422


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL81SR 26D
Zoro #
G2524422
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Lip Length
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
Flat with Return
Lockset Finish
Satin Chrome
Keyway Type
Arrow A
Key Type
Keyed Alike
Series
GL
Standards
ANSI/BHMA A156.2, CUL, UL Listed
Lockset Performance Strength
Heavy Duty
Handle Material
Zinc
Item
Door Lockset
Includes
Latch, Strike
ADA Compliant
Yes
Location Type
Commercial, Residential
Strike Type
Curved Lip
Backset
3 3/4 in
For Use With
Metal or Wood Doors
Lockset Fire Rating
3 hr
Key Material
Nickel Silver
Strike Dim.
4-7/8 in x 1-1/8 in
Features
Levers Operate Bi-Directionally
Number of Keys
2
Cylinder Core Type
Conventional Core Cylinder
Ligature Resistant
No
Number of Pins
6; 7
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F109
Includes Core
Core Not Included
Lockset Style
Flat with Return
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr
ANSI Grade
1
Application
Commercial, Residential
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Push Button

Description

Lockset,Mechanical,Entrance/Office

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.