Zoro Homepage
This item is Discontinued.
Arrow Lock Lockset, Mechanical, Entrance/Office MLX81SB 26D

Lockset, Mechanical, Entrance/Office (Discontinued)

  • Mfr # MLX81SB 26D
  • Zoro # G2524888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLX81SB 26D
Zoro #
G2524888
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 2, Style Flat with Return, Lockset Finish Satin Chrome, Keyway Type Arrow AR4, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Freewheeling Lever Action, For Use With Metal or Wood Doors, Handle Material Zinc, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Key Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.