Manual Hydraulic Arrow DC500 Door Closer Heavy Duty Interior and Exterior, Aluminum (Discontinued)
- Mfr # DC516 AL
- Zoro # G8695206
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC516 AL
Zoro #
G8695206
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Interior Door Width
Up to 60 in
Exterior Door Width
Up to 48 in
Description
Door Closer, Arrow DC516 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Parallel and Top Jamb, Regular, Color Aluminum, Exterior Door Width Up to 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.