Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK11TAIC26D
Zoro #
G2971893
UPC #
-
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" to 1-3/4"
Details
Lockset Finish
Satin Chrome
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Arrow A
Series
MK
Key Material
Brass
Mortise/Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Backset
2-3/4"
Style
MK Right Angle
Ligature Resistant
No
Lockset Fire Rating
3 hr
ADA Compliant
No
Standards
ANSI 156.2, Series 4000
Pins
6
Number of Keys
2
Strike Type
T Strike
Strike Dim.
2-3/4" x 1-1/8"
Item
Medium Duty Knob Lockset
Location Type
Commercial
Knob Material
Cold Rolled Steel
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 2, MK Right Angle Style, Satin Chrome Lockset Finish, Keyway Type Arrow A, Standards ANSI 156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Item Medium Duty Knob Lockset, Key Material Brass, Knob Material Cold Rolled Steel, Location Type Commercial, Number of Keys 2, Pins 6, Required Door Thickness 1 3/8 in to 1 3/4 in, Series MK, Strike Dim. 2 3/4 in x 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.