Zoro Homepage

MK Series Grade 2 Cylindrical Knob Locks

  • Mfr # MK01-DD-03

  • Zoro # G210053367


product price: $71.79
/ea

Key Features

Lockset Finish
Bright Brass
Lockset Grade
Grade 2
Material
Brass
Lockset Function
F75 - Passage
Required Door Thickness
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK01-DD-03
Zoro #
G210053367
UPC #
197163218370
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8"

Details

Lockset Finish
Bright Brass
Lockset Grade
Grade 2
Material
Brass
Lockset Function
F75 - Passage
Lockset Cylinder Type
Non-Keyed
Includes
Cylindrical Lock
Color
Bright Brass
Door Handing
Non-handed

Description

Grade 2 Passage Cylindrical Lock, Darrin Knob, Non-Keyed, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.