Zoro Homepage

MLX Series Grade 2 Cylindrical Lever Locks

  • Mfr # MLX01-SR-BSP

  • Zoro # G410053501


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Lockset Function
F75 - Passage
Required Door Thickness
1-3/8" - 1-3/4"
Color
Black Suede Powder Coat
Includes
Cylindrical Lock
Finish
Black Suede Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLX01-SR-BSP
Zoro #
G410053501
UPC #
197163284634
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"

Details

Lockset Function
F75 - Passage
Color
Black Suede Powder Coat
Includes
Cylindrical Lock
Finish
Black Suede Powder Coat
Grade
Grade 2
Cylinder Core Type
Non-keyed

Description

Grade 2 Cylindrical Latch, Passage Function, Non-keyed, Sierra Lever, 3-11/32 in. Rose Diameter, Removable Thru-Bolts, Black Suede Powder Coat Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.