Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, 40H Lock Body, Mech.

  • Mfr # AM12-LB

  • Zoro # G2524081


product price: $306.56
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Series
AM
Pins
0
Location Type
Commercial
Required Door Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM12-LB
Zoro #
G2524081
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 in
Strike Plate Width
1 1/4 in
Case Depth
5 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Thickness
1 1/8 in
Strike Plate Height
4 7/8 in
Case Height
4 in

Details

Item
Deadbolt Lock
Backset
2 3/4 in
Series
AM
Pins
0
Location Type
Commercial
Number of Keys
2
Strike Dim.
4-7/8 in x 1-1/4 in
Includes
Mounting Hardware
Standards
ANSI A156.13, FF-H-106C Series 86 and 87, UL and ULC Listed
Electrical/Mechanical
Mechanical
Style
40H Lock Body
Strike Type
Straight Lip
For Use With
Hollow Metal and Wood Doors
Number of Pins
0
Key Material
Nickel Silver
Case Material
Steel
Features
Master Keying
Lockset Function
Storeroom
Mortise / Cylindrical
Mortise
Lockset Handle Type
Knob
Product Type
Mortise Lockset
Includes Hardware
Hardware Included
Lockset Style
40H Lock Body
Performance Grade
1
Lockset Type
Mechanical
ANSI Grade
1
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Knob/Handle Material
Steel
Lockset Function ANSI Code
F07
Cylinder Core Type
Interchangeable Core Cylinder
Hand Orientation
Non-Handed
Application
Commercial

Description

Deadbolt Lock, Style 40H Lock Body, Location Type Commercial, Mechanical, Backset 2 3/4 in, Strike Type Straight Lip, Strike Dim. 4-7/8 in x 1-1/4 in, Series AM, Case Material Steel, Required Door Thickness 1 3/4 in, For Use With Hollow Metal and Wood Doors, Pins 0, Key Material Nickel Silver, Number of Keys 2, Standards ANSI A156.13, FF-H-106C Series 86 and 87, UL and ULC Listed, Features Master Keying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.