Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F430F AL
Zoro #
G2524459
UPC #
-
Country of Origin
United States
Dimensions
Body Length
2 5/8 in
Body Thickness
2 in
For Door Thickness
1-3/4 in
Body Height
12 3/4 in
Body Width
2 5/8 in
Description
Panic Alarm Device, Finish Satin Aluminum, Cylinder Type Mortise, Arm Type No Arm, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration 2 min, Coverage 6 ft, Door Handing Non-Handed, Body Thickness 2 in, Body Length 2 5/8 in, Body Height 12 3/4 in, Body Width 2 5/8 in, Decibels 90 dB, Power Source 9V Battery, 0.3 Amps, Housing Material Alloy, For Door Thickness 1-3/4 in, Standards ANSI 156.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.