
PowerShot Series Staple Gun and Nailer, T50 Staple, 1/4 to 9/16 in L Leg, Aluminum Staple
Mfr # 5700
Zoro # G614657963
product price:Â $41.35
/eaKey Features
Staple Type
T50
Leg Length
1/4 to 9/16 in
Handle Type
Soft-Grip
Material
Aluminum
Length
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5700
Zoro #
G614657963
UPC #
28874057005
Country of Origin
United States
Dimensions
Leg Length
1/4 to 9/16 in
Length
1.25 in
Width
9.75 in
Height
12.5 in
Details
Staple Type
T50
Handle Type
Soft-Grip
Material
Aluminum
Description
The instantly recognizable PowerShot 5700 has patented ergonomic design that allows the operator to push against the handle rather than squeeze, delivering easy, consistent performance and high precision. The 5700 also features a rugged die-cast aluminum body, a classic rear load magazine and a staple viewing window to indicate when staples are running low.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.